Melamine Whiteboard 36" x 48", Wall Mounted

VALUE BRAND| Zoro #: G0512705| Mfr #: 1NUP6

$64.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Dry Erase Height: 36"
Depth: 5/8"
Frame Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0512705 Mfr #: 1NUP6
Dry Erase Height: 36"Depth: 5/8"
Frame Color: SilverBoard Color: White
Dry Erase Width: 48"Board Properties: Non-Magnetic
Mounting/Mobility Type: Wall MountedItem: Dry Erase Board
Dry Erase Surface Finish: GlossIncludes: Mounting Hardware and Tray
Adjustable Height Range: Not AdjustableBoard Frame Material: Aluminum
Dry Erase Product Grouping: Dry Erase BoardFrame Material: Aluminum
Dry Erase Surface Type: MelamineCountry of Origin (subject to change): China

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 In., Dry Erase Width 48 In., Depth 5/8 In., Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Includes Mounting Hardware and Tray, Dry Erase Board

Reviews