20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Dry Erase Board, 72"W x 48"H Aluminum Frame

VALUE BRAND| Zoro #: G0568382| Mfr #: 2RXF7

$681.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0568382 Mfr #: 2RXF7
Frame Material: AluminumBoard Properties: Magnetic, Reversible
Mounting/Mobility Type: Mobile/CastersDry Erase Product Grouping: Dry Erase Board
Dry Erase Surface Finish: GlossItem: Dry Erase Board
Dry Erase Surface Type: MelamineBoard Frame Material: Aluminum
Frame Color: SilverDepth: 21"
Adjustable Height Range: Not AdjustableBoard Color: White
Dry Erase Height: 48"Dry Erase Width: 72"
Country of Origin (subject to change): China

Product Description

From taking notes to presenting data, this dry erase board by Value Brand allows you to do it all. Made of melamine, this glossy dry erase board is 48" H x 72" W. The frame is made of aluminum.

Product Reviews

Save 15%. Sign up for Z-mail.