KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drywall Screw, #3, Pk301

VALUE BRAND| Zoro #: G1293327| Mfr #: 1ME65

$5.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Point Size: #3
Type: S12 Self Drilling
Head Dia.: 0.319-0.331
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1293327 Mfr #: 1ME65
Drill Point Size: #3Type: S12 Self Drilling
Head Dia.: 0.319-0.331Length: 1"
Drive: PhillipsHead Height: 0.236
Item: Drywall ScrewsPoint Type: Self Drilling
Size: #3Application: For Attaching Drywall to Wood or Metal Stud
Package Quantity: 301Head Type: Bugle
Finish: Black PhosphateSystem of Measurement: Inch
Driver Size: #3Material: carbon steel
Thread Type: FineCountry of Origin (subject to change): China

Description

Drywall Screws, S12 Self Drilling, Head Type Bugle, Size #3, Length 1 In., Point Type Self Drilling, Carbon Steel, Finish Black Phosphate, Thread Type Fine, Drill Point Size #3, Drive Phillips, Driver Size #3, Head Dia. 0.319-0.331, Head Height 0.236, For Attaching Drywall to Wood or Metal Stud, Package Quantity 301

Reviews