Drywall Screw, #6, 1 1/4 In, PK100

VALUE BRAND| Zoro #: G1835854| Mfr #: 3JHH3

$2.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1835854 Mfr #: 3JHH3
System of Measurement: InchFinish: Black Phosphate
Item: Drywall ScrewsApplication: For Attaching Drywall to Wood or Metal Stud
Thread Type: FinePoint Type: Sharp
Head Type: FlatDriver Size: #2
Drive: PhillipsType: Bugle Head
Size: #6Material: Steel
Drill Point Size: -Length: 1-1/4"
Head Height: 0.093"Head Dia.: 0.315"
Country of Origin (subject to change): China

Product Description

Drywall Screw, Bugle Head, Head Type Flat, Size #6, Length 1 1/4 In, Point Type Sharp, Steel, Finish Black Phosphate, Thread Type Fine, Drive Phillips, Driver Size #2, Head Dia 0.315 In, Head Height 0.093 In, For Attaching Drywall to Wood or Metal Stud, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.