Drywall Screw, #6, Pk172

VALUE BRAND| Zoro #: G2106325| Mfr #: 2BU35

$4.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2106325 Mfr #: 2BU35
Driver Size: #2System of Measurement: Inch
Item: Drywall ScrewsType: Standard
Application: For Attaching Drywall to Wood StudHead Dia.: 0.319-0.331
Thread Type: FinePoint Type: Sharp
Head Type: BugleDrive: Phillips
Size: #6Material: Carbon Steel
Length: 2-1/4"Finish: Black Phosphate
Head Height: 0.236Country of Origin (subject to change): China

Product Description

Drywall Screw, Standard, Countersunk Bugle Head, Sharp Point, Steel, Black Phosphate Finish, Size #6, Length 2 1/4 In, Phillips, Driver Size #2, Thread Type Fine, Thread Length 2 1/4 In, Head Diameter 0.315 In, Head Height 0.093 In, For Attaching Drywall To Wood Stud, Package 172

Product Reviews

Save 15%. Sign up for Z-mail.