Drywall Screw, #6, PK243

VALUE BRAND| Zoro #: G1278907| Mfr #: 1ME67

$6.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1278907 Mfr #: 1ME67
System of Measurement: InchThread Type: Fine
Drive: PhillipsFinish: Black Phosphate
Item: Drywall ScrewsType: S12 Self Drilling
Application: For Attaching Drywall to Wood or Metal StudHead Height: 0.236
Head Dia.: 0.319-0.331Point Type: Self Drilling
Head Type: BugleDriver Size: #6
Size: #6Material: Carbon Steel
Length: 1-1/4"Drill Point Size: #6
Country of Origin (subject to change): China

Product Description

Drywall Screws, S12 Self Drilling, Head Type Bugle, Size #2, Length 1-1/4 In., Point Type Self Drilling, Carbon Steel, Finish Black Phosphate, Thread Type Fine, Drill Point Size #2, Drive Phillips, Driver Size #2, Head Dia. 0.319-0.331, Head Height 0.236, For Attaching Drywall to Wood or Metal Stud, Package Quantity 243

Product Reviews

Save 15%. Sign up for Z-mail.