Drywall Screw, #6, Pk293

VALUE BRAND| Zoro #: G0708723| Mfr #: 1ME82

$4.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0708723 Mfr #: 1ME82
Driver Size: #2System of Measurement: Inch
Item: Drywall ScrewsType: Standard
Application: For Attaching Drywall to Wood StudHead Type: Bugle
Drive: PhillipsSize: #6
Material: Carbon SteelLength: 1-1/4"
Finish: Black PhosphateHead Height: 0.236
Head Dia.: 0.319-0.331Thread Type: Coarse
Point Type: SharpCountry of Origin (subject to change): China

Product Description

Drywall Screw, Standard, Countersunk Bugle Head, Sharp Point, Steel, Black Phosphate Finish, Size #6, Length 1 1/4 In, Phillips, Driver Size #2, Thread Type Coarse, Thread Length 1 1/4 In, Head Diameter 0.315 In, Head Height 0.093 In, For Attaching Drywall To Wood Stud, Package 293

Product Reviews

Save 15%. Sign up for Z-mail.