Drywall Screw, #6, Pk323

VALUE BRAND| Zoro #: G0477452| Mfr #: 2BU19

$3.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 323
Length: 1-1/8"
Finish: Black Phosphate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0477452 Mfr #: 2BU19
Package Quantity: 323Length: 1-1/8"
Finish: Black PhosphateHead Dia.: 0.319-0.331
Type: StandardThread Type: Fine
Size: #6Material: carbon steel
Head Type: BugleItem: Drywall Screws
Point Type: SharpDrive: Phillips
Application: For Attaching Drywall to Wood StudDriver Size: #2
Head Height: 0.236System of Measurement: Inch
Country of Origin (subject to change): China

Description

Drywall Screw, Standard, Countersunk Bugle Head, Sharp Point, Steel, Black Phosphate Finish, Size #6, Length 1 1/8 In, Phillips, Driver Size #2, Thread Type Fine, Thread Length 1 1/8 In, Head Diameter 0.315 In, Head Height 0.093 In, For Attaching Drywall To Wood Stud, Package 322

Reviews