JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Drywall Screw, #8, PK106

VALUE BRAND| Zoro #: G0692833| Mfr #: 1ME69

$6.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0692833 Mfr #: 1ME69
Thread Type: FineFinish: Black Phosphate
Drive: PhillipsItem: Drywall Screws
System of Measurement: InchType: S12 Self Drilling
Application: For Attaching Drywall to Wood or Metal StudPoint Type: Self Drilling
Head Type: BugleDriver Size: #2
Size: #8Material: Carbon Steel
Length: 2-3/8"Drill Point Size: #2
Head Height: 0.236Head Dia.: 0.323-0.335
Country of Origin (subject to change): China

Product Description

Drywall Screws, S12 Self Drilling, Head Type Bugle, Size #2, Length 2-3/8 In., Point Type Self Drilling, Carbon Steel, Finish Black Phosphate, Thread Type Fine, Drill Point Size #2, Drive Phillips, Driver Size #2, Head Dia. 0.323-0.335, Head Height 0.236, For Attaching Drywall to Wood or Metal Stud, Package Quantity 106

Product Reviews

Save 15%. Sign up for Z-mail.