Drywall Screw, #8, Pk112

VALUE BRAND| Zoro #: G1729436| Mfr #: 2BU39

$4.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1729436 Mfr #: 2BU39
Driver Size: #2System of Measurement: Inch
Item: Drywall ScrewsType: Standard
Application: For Attaching Drywall to Wood StudLength: 2-1/2"
Finish: Black PhosphateHead Height: 0.236
Head Dia.: 0.323-0.335Thread Type: Fine
Point Type: SharpHead Type: Bugle
Drive: PhillipsSize: #8
Material: Carbon SteelCountry of Origin (subject to change): China

Product Description

Drywall Screw, Standard, Countersunk Bugle Head, Sharp Point, Steel, Black Phosphate Finish, Size #8, Length 2 1/2 In, Phillips, Driver Size #2, Thread Type Fine, Thread Length 2 1/2 In, Head Diameter 0.315 In, Head Height 0.093 In, For Attaching Drywall To Wood Stud, Package 112

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.