Drywall Screw, Bugle, #6, 1 In, PK100

VALUE BRAND| Zoro #: G0943442| Mfr #: 3JHH2

$2.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0943442 Mfr #: 3JHH2
System of Measurement: InchItem: Drywall Screws
Application: For Attaching Drywall to Wood or Metal StudType: Standard
Size: #6Material: Carbon Steel
Head Height: Max to 0.236Length: 1"
Head Dia.: 0.331-0.319Finish: Black Phosphate
Thread Type: FinePoint Type: Sharp
Head Type: BugleDriver Size: #2
Drive: PhillipsCountry of Origin (subject to change): China

Product Description

Drywall Screw, Bugle Head, Head Type Flat, Size #6, Length 1 In, Point Type Sharp, Steel, Finish Black Phosphate, Thread Type Fine, Drive Phillips, Driver Size #2, Head Dia 0.315 In, Head Height 0.093 In, For Attaching Drywall to Wood or Metal Stud, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.