Drywall Screw, Phillips, #6x2, PK955

VALUE BRAND| Zoro #: G0338773| Mfr #: 691121-PG

$19.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0338773 Mfr #: 691121-PG
System of Measurement: InchItem: Drywall Screws
Application: For Attaching Drywall to WoodPoint Type: Sharp
Head Type: BugleDriver Size: #2
Drive: PhillipsSize: #6
Drill Point Size: -Material: Steel
Head Height: 0.177 - 0.275"Length: 2"
Head Dia.: 0.177 - 0.201"Finish: Black Phosphate
Thread Type: CoarseThread Length: 1-1/4"
Country of Origin (subject to change): Taiwan

Product Description

Drywall Screw, Head Type Bugle, Size #6, Length 2 In, Point Type Sharp, Steel, Finish Black Phosphate, Thread Length 1 1/4 In, Thread Type Coarse, Drive Phillips, Driver Size #2, Head Dia 0.177 - 0.201 In, Head Height 0.177 - 0.275 In, For Attaching Drywall to Wood, Package Quantity 955

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.