Gift buying made easy: Shop Zoro.com Gift Certificates

Drywall Screw, PK1215

VALUE BRAND| Zoro #: G1937957| Mfr #: 1NB51

$30.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1937957 Mfr #: 1NB51
System of Measurement: InchFinish: Black Phosphate
Item: Drywall ScrewsApplication: For Attaching Drywall to Wood or Thicker Gauge Metal Studs
Point Type: Self DrillingDriver Size: #2
Drive: PhillipsType: S12 Self Drilling
Size: #6Material: Carbon Steel
Drill Point Size: #3Length: 1-1/4"
Head Height: 0.236Head Dia.: 0.319-0.331
Thread Type: FineCountry of Origin (subject to change): China

Product Description

Drywall Screw, S12 Self Drilling, Countersunk Bugle Head, Drill Point, Steel, Black Phosphate Finish, Size #6, Length 1 1/8 In, Phillips, Driver Size #2, Thread Type Fine, Thread Length 13/16 In, Head Diameter 0.347 In, Head Height 0.116 In, For Attaching Drywall To Wood Or Thicker Gauge Metal Studs, Package 1215

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.