Drywall Screw, PK1610

VALUE BRAND| Zoro #: G0774234| Mfr #: 1NB37

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0774234 Mfr #: 1NB37
Driver Size: #2Item: Drywall Screws
System of Measurement: InchType: Standard
Application: For Attaching Drywall to Wood or Metal StudsFinish: Black Phosphate
Head Height: 0.116"Head Dia.: 0.347"
Thread Type: FineThread Length: 1-1/8"
Point Type: SharpHead Type: Flat
Drive: PhillipsSize: #6
Material: steelLength: 1-1/8"
Country of Origin (subject to change): Taiwan

Product Description

Drywall Screw, Standard, Countersunk Bugle Head, Sharp Point, Steel, Black Phosphate Finish, Size #6, Length 1 1/8 In, Phillips, Driver Size #2, Thread Type Fine, Thread Length 1 1/8 In, Head Diameter 0.347 In, Head Height 0.116 In, For Attaching Drywall To Wood Or Metal Studs, Package 1610
Save 15%. Sign up for Z-mail.