Drywall Screw, PK1705

VALUE BRAND| Zoro #: G1636311| Mfr #: 1NB35

$19.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1636311 Mfr #: 1NB35
Driver Size: #2System of Measurement: Inch
Item: Drywall ScrewsType: Standard
Application: For Attaching Drywall to Wood or Metal StudsPoint Type: Sharp
Head Type: BugleDrive: Phillips
Size: #6Material: Carbon Steel
Length: 1"Finish: Black Phosphate
Head Height: 0.236Head Dia.: 0.319-0.331
Thread Type: FineCountry of Origin (subject to change): China

Product Description

Drywall Screw, Standard, Countersunk Bugle Head, Sharp Point, Steel, Black Phosphate Finish, Size #6, Length 1 In, Phillips, Driver Size #2, Thread Type Fine, Thread Length 1 In, Head Diameter 0.347 In, Head Height 0.116 In, For Attaching Drywall To Wood Or Metal Studs, Package 1705

Product Reviews

Save 15%. Sign up for Z-mail.