Drywall Screw, PK260

VALUE BRAND |Zoro #: G1522446|Mfr #: 156863

$19.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1522446 Mfr #: 156863
Driver Size: #2System of Measurement: Inch
Item: Drywall ScrewsType: Standard
Application: For Attaching Drywall to Wood StudHead Dia.: 0.335-0.354
Thread Type: CoarsePoint Type: Sharp
Head Type: BugleDrive: Phillips
Size: #10Material: Carbon Steel
Length: 3-3/4"Finish: Black Phosphate
Head Height: 0.236Country of Origin (subject to change): China

Product Description

Drywall Screw, Standard, Countersunk Bugle Head, Sharp Point, Steel, Black Phosphate Finish, Size #10, Length 3 3/4 In, Phillips, Driver Size #2, Thread Type Coarse, Thread Length 3 3/4 In, Head Diameter 0.334 In, Head Height 0.098 In, For Attaching Drywall To Wood Stud, Package 260

Product Reviews

Save 15% when you sign up for Z-mail.