Drywall Screw, PK925

VALUE BRAND| Zoro #: G1357054| Mfr #: 1NB43

$17.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1357054 Mfr #: 1NB43
Driver Size: #2System of Measurement: Inch
Item: Drywall ScrewsType: Standard
Application: For Attaching Drywall to Wood or Metal StudsHead Height: 0.236
Head Dia.: 0.319-0.331Thread Type: Fine
Point Type: SharpHead Type: Bugle
Drive: PhillipsSize: #6
Material: Carbon SteelLength: 2"
Finish: Black PhosphateCountry of Origin (subject to change): China

Product Description

Drywall Screw, Standard, Countersunk Bugle Head, Sharp Point, Steel, Black Phosphate Finish, Size #6, Length 2 In, Phillips, Driver Size #2, Thread Type Fine, Thread Length 2 In, Head Diameter 0.347 In, Head Height 0.116 In, For Attaching Drywall To Wood Or Metal Studs, Package 925

Product Reviews

Save 15%. Sign up for Z-mail.