Shop Alternate Products
This Product is Discontinued
Zoro Select
Drywall Screws, Steel, Flat Head Phillips Drive, 205 PK (Discontinued)
Mfr # 2BU49
Zoro # G0594045
This Product is Discontinued
Key Features
- Head Type Flat
- Drive Phillips
- Drive Size #2
- Material Steel
- Finish Black Phosphate