Drywall Screw, Sq, #6 x 1 1/4, PK278

VALUE BRAND| Zoro #: G1505542| Mfr #: 5JTW3

$4.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1505542 Mfr #: 5JTW3
System of Measurement: InchItem: Drywall Screws
Application: For Attaching Drywall to WoodHead Height: 0.177 - 0.275"
Length: 1-1/4"Head Dia.: 0.177 - 0.201"
Finish: Black PhosphateThread Type: Coarse
Thread Length: 1"Point Type: Sharp
Head Type: FlatDriver Size: #1
Drive: SquareType: Bugle Head
Size: #6Material: steel
Country of Origin (subject to change): Taiwan

Product Description

Drywall Screw, Bugle Head, Head Type Flat, Size #6, Length 1 1/4 In, Point Type Sharp, Steel, Finish Black Phosphate, Thread Length 1 In, Thread Type Coarse, Drive Square, Driver Size #1, Head Dia 0.177 - 0.201 In, Head Height 0.177 - 0.275 In, For Attaching Drywall to Wood, Package Quantity 278
Save 15%. Sign up for Z-mail.