Drywall Screw, Sq, #6 x 1 5/8, PK210

VALUE BRAND| Zoro #: G1863364| Mfr #: 5JTW4

$4.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1863364 Mfr #: 5JTW4
Item: Drywall ScrewsFinish: Black Phosphate
System of Measurement: InchApplication: For Attaching Drywall to Wood
Point Type: SharpHead Type: Flat
Driver Size: #1Drive: Square
Type: Bugle HeadSize: #6
Material: steelThread Length: 1-3/8"
Length: 1-5/8"Head Height: 0.177 - 0.275"
Head Dia.: 0.177 - 0.201"Thread Type: Coarse
Country of Origin (subject to change): Taiwan

Product Description

Drywall Screw, Bugle Head, Head Type Flat, Size #6, Length 1 5/8 In, Point Type Sharp, Steel, Finish Black Phosphate, Thread Length 1 3/8 In, Thread Type Coarse, Drive Square, Driver Size #1, Head Dia 0.177 - 0.201 In, Head Height 0.177 - 0.275 In, For Attaching Drywall to Wood, Package Quantity 210

Product Reviews

Save 15%. Sign up for Z-mail.