Drywall Screw, Sq, #8 x 2 1/2, PK100

VALUE BRAND| Zoro #: G2445362| Mfr #: 5JTW6

$5.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2445362 Mfr #: 5JTW6
System of Measurement: InchItem: Drywall Screws
Application: For Attaching Drywall to WoodHead Type: Flat
Driver Size: #2Drive: Square
Type: Bugle HeadSize: #8
Drill Point Size: -Material: Steel
Head Height: 0.177 - 0.275"Length: 2-1/2"
Head Dia.: 0.177 - 0.201"Finish: Black Phosphate
Thread Type: CoarseThread Length: 1-5/8"
Point Type: SharpCountry of Origin (subject to change): Taiwan

Product Description

Drywall Screw, Bugle Head, Head Type Flat, Size #8, Length 2 1/2 In, Point Type Sharp, Steel, Finish Black Phosphate, Thread Length 1 5/8 In, Thread Type Coarse, Drive Square, Driver Size #2, Head Dia 0.177 - 0.201 In, Head Height 0.177 - 0.275 In, For Attaching Drywall to Wood, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.