Drywall Screw, Sq Dr, #6 x 2, PK160

VALUE BRAND| Zoro #: G0322567| Mfr #: 5JTW5

$5.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0322567 Mfr #: 5JTW5
System of Measurement: InchItem: Drywall Screws
Application: For Attaching Drywall to WoodPoint Type: Sharp
Head Type: FlatDriver Size: #1
Drive: SquareType: Bugle Head
Size: #6Drill Point Size: -
Material: SteelHead Height: 0.177 - 0.275"
Length: 2"Head Dia.: 0.177 - 0.201"
Finish: Black PhosphateThread Type: Coarse
Thread Length: 1-1/4"Country of Origin (subject to change): Taiwan

Product Description

Drywall Screw, Bugle Head, Head Type Flat, Size #6, Length 2 In, Point Type Sharp, Steel, Finish Black Phosphate, Thread Length 1 1/4 In, Thread Type Coarse, Drive Square, Driver Size #1, Head Dia 0.177 - 0.201 In, Head Height 0.177 - 0.275 In, For Attaching Drywall to Wood, Package Quantity 160

Product Reviews

Save 15%. Sign up for Z-mail.