Drywall Screw, Sq Dr, #8 x 3, PK85

VALUE BRAND| Zoro #: G0306135| Mfr #: 5JTW7

$4.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0306135 Mfr #: 5JTW7
System of Measurement: InchItem: Drywall Screws
Application: For Attaching Drywall to WoodDriver Size: #2
Drive: SquareType: Bugle Head
Size: #8Material: steel
Head Height: 0.177 - 0.275"Length: 3"
Head Dia.: 0.177 - 0.201"Finish: Black Phosphate
Thread Type: CoarseThread Length: 2"
Point Type: SharpHead Type: Flat
Country of Origin (subject to change): Taiwan

Product Description

Drywall Screw, Bugle Head, Head Type Flat, Size #8, Length 3 In, Point Type Sharp, Steel, Finish Black Phosphate, Thread Length 2 In, Thread Type Coarse, Drive Square, Driver Size #2, Head Dia 0.177 - 0.201 In, Head Height 0.177 - 0.275 In, For Attaching Drywall to Wood, Package Quantity 85

Product Reviews

Save 15%. Sign up for Z-mail.