Drywall Screw, Trim Head, #6, PK165

VALUE BRAND| Zoro #: G1488627| Mfr #: DQTKI0-602250-165T

$7.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1488627 Mfr #: DQTKI0-602250-165T
System of Measurement: InchFinish: Zinc
Head Height: 0.120"Head Dia.: 0.210"
Head Type: TrimDriver Size: #1
Thread Type: FineSize: #6
Thread Length: 2-1/4"Material: Steel
Point Type: TEKLength: 2-1/4"
Drive: SquareItem: Drywall Screws
Type: StandardApplication: Drywall
Country of Origin (subject to change): Multiple

Product Description

Drywall Screw, Head Type Trim, Size #6, Length 2-1/4 In., Steel, Finish Zinc, Drive Type Square, Driver Size #1, Head Dia. 0.210 In., Head Height 0.120 In., Package Quantity 165

Product Reviews

Save 15%. Sign up for Z-mail.