JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Dual Sided Mirror

VALUE BRAND| Zoro #: G0279011| Mfr #: 1ECN8

$81.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0279011 Mfr #: 1ECN8
Height: 7-1/2"Width: 7-1/2"
Item: Dual Sided MirrorFinish: Chrome
Shape: ROUNDMounting Type: Wall
Housing Material: MetalNumber of Sides: 2
Diameter: 7-1/2"Country of Origin (subject to change): Taiwan

Product Description

Dual Sided Mirror, Surface Mount, Width 7 1/2 In, Height 7 1/2 In, Body Material Brass and Chrome Plated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.