Dual Wheel Caster, Nylon, 1-3/8 in., 264 lb

VALUE BRAND| Zoro #: G1114461| Mfr #: 2SL 035 BNOL

$35.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: Low Profile Casters
Item: Plate Caster
Core Color: Black
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1114461 Mfr #: 2SL 035 BNOL
Caster Product Group: Swivel CasterApplication: Low Profile Casters
Item: Plate CasterWheel Color: Black
Frame Material: SteelCaster Wheel Bearings: Plain
Inside Bolt Hole Spacing: 2" x 2"Mounting Bolt Dia.: 1/4"
Caster Core Material: NylonOverall Height: 2"
Caster Wheel/Tread Material: NylonWheel Dia.: 1-3/8"
Load Rating: 264 lb.Caster Swivel Lock Type: No Lock Included
Plate Size: 3-3/4" x 3-3/4"Caster Wheel Shape: Standard
Core Color: BlackCaster Brake Included: No
Wheel Width: 9/16"Non-Marking: Yes
Durometer: 80 Shore DCaster Plate Hole Pattern: G
Caster Sub-Type: SwivelNumber of Wheels: 2
Caster Temp. Range: 14 Degrees to 104 Degrees FCaster Load Rating Range: Light-Duty
Frame Finish: Polished ZincCaster Temp. Range Available: Yes
Standards: ISO 9001Caster Raceway: Single Ball
Outside Bolt Hole Spacing: 2" x 2"Country of Origin (subject to change): United Kingdom

Product Description

Plate Caster, Light-Duty, Wheel Dia. 1-3/8 In., Load Rating 264 lb., Wheel Width 9/16 In., Overall Height 2 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Nylon, 2 In. x 2 In., Outside Bolt Hole Spacing 2 In. x 2 In., Caster Wheel Bearings Plain, Wheel Color Black, Caster Core Material Nylon, Caster Plate Hole Pattern G, Plate Size 3-3/4 In. x 3-3/4 In., Single Ball, Durometer 80 Shore D, Core Color Black, Mounting Bolt Dia. 1/4 In.

Product Reviews