Dual Whel Cstr, Plyurthn, 12 in., 10, 285 lb

VALUE BRAND| Zoro #: G1963981| Mfr #: 2FT300PTTB

$1,020.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1963981 Mfr #: 2FT300PTTB
Wheel Color: TanCore Color: Gray
Durometer: 95 Shore ACaster Temp. Range Available: Yes
Caster Temp. Range: -22 Degrees to 176 Degrees FFrame Finish: Enamel
Caster Load Rating Range: Extra Super DutyWheel Width: 3"
Caster Wheel/Tread Material: PolyurethaneNumber of Wheels: 2
Caster Core Material: Cast IronNon-Marking: Yes
Frame Material: SteelCaster Wheel Bearings: Roller
Outside Bolt Hole Spacing: 4" x 7-3/4"Inside Bolt Hole Spacing: 4" x 7-3/4"
Item: Plate CasterCaster Wheel Shape: Standard
Mounting Bolt Dia.: 5/8"Caster Product Group: Rigid Caster
Item: Plate CasterWheel Color: Tan
Caster Brake Included: NoCaster Sub-Type: Rigid
Wheel Dia.: 12"Plate Size: 5-1/2" x 9-1/4"
Overall Height: 14-1/2"Load Rating: 10, 285 lb.
Caster Plate Hole Pattern: CCountry of Origin (subject to change): United Kingdom

Product Description

Rigid Caster, Dual Wheel, Wheel Dia. (In.) 12, Wheel Width (In.) 3, Load Rating (Lb.) 10,285, Overall Height (In.) 14-9/16, Replacement Wheel G2541716, Bearings Taper Roller, Wheel Material Polyurethane, Wheel Color Tan Tread/Gray Core, Mounting Type Top Plate, Bolt Hole Spacing (In.) 7-3/4 x 4, Mounting Bolt Dia. (In.) 5/8, Plate Material Steel, Plate Thickness (In.) 1-3/16, Caster Finish Spray Painted

Product Reviews

Save 15%. Sign up for Z-mail.