KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Duct Strapping, 10 Ft L, 304SS

VALUE BRAND| Zoro #: G1415976| Mfr #: DSS-201-10

$18.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Type: -
Item: Duct Strapping
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1415976 Mfr #: DSS-201-10
Width: 1"Type: -
Item: Duct StrappingMaterial: 304 Stainless steel
Gauge: 20Length (Ft.): 10
Country of Origin (subject to change): United States

Description

Duct Strapping, Length 10 Ft, Width 1 In, Thickness 0.035 In, Material of Construction 304 Stainless Steel, 20 Gauge

Reviews