KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Duct Strapping, 10 Ft L, Galv Steel

VALUE BRAND| Zoro #: G1093897| Mfr #: DS-201-10

$6.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Type: -
Item: Duct Strapping
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1093897 Mfr #: DS-201-10
Width: 1"Type: -
Item: Duct StrappingMaterial: Galvanized steel
Gauge: 20Length (Ft.): 10
Country of Origin (subject to change): United States

Description

Duct Strapping, Length 10 Ft, Width 1 In, Thickness 0.035 In, Material of Construction Galvanized Steel, 20 Gauge

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews