KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Duct Strapping, 100 Ft L, 304SS

VALUE BRAND| Zoro #: G1332992| Mfr #: DSS-241

$92.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Type: -
Item: Duct Strapping
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1332992 Mfr #: DSS-241
Width: 1"Type: -
Item: Duct StrappingMaterial: 304 Stainless steel
Gauge: 24Length (Ft.): 100
Country of Origin (subject to change): United States

Description

Duct Strapping, Length 100 Ft, Width 1 In, Thickness 0.024 In, Material of Construction 304 Stainless Steel, 24 Gauge

Reviews