Dunnage Bag 66" x 36" 28 mil, Includes Air Valve

VALUE BRAND| Zoro #: G0379346| Mfr #: 2GWN3

$17.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0379346 Mfr #: 2GWN3
Thickness: 28 milBreaking Inflated Load Limit: 6 psi
Max. Inflated Work Load Limit: 3 psiIncludes: Air Valve
Construction: Polyethylene, Polypropylene, and Kraft PaperItem: Dunnage Bag
Length: 66"Width: 36"
Max. Void Fill: 16"Country of Origin (subject to change): China

Product Description

Dunnage Bag, Construction Polyethylene, Polypropylene, and Kraft Paper, Length 66 In., Width 36 In., Thickness 28 mil, Max. Inflated Work Load Limit 3 psi, Breaking Inflated Load Limit 6 psi, Max. Void Fill 16 In., Includes Air Valve
Save 15%. Sign up for Z-mail.