Dunnage Bag, 48 In x 48 In, 28 Mil Thick

VALUE BRAND| Zoro #: G0488442| Mfr #: 2GWN6

$22.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0488442 Mfr #: 2GWN6
Thickness: 28 milBreaking Inflated Load Limit: 6 psi
Max. Inflated Work Load Limit: 3 psiIncludes: Air Valve
Construction: Polyethylene, Polypropylene, and Kraft PaperItem: Dunnage Bag
Length: 48"Width: 48"
Max. Void Fill: 22"Country of Origin (subject to change): China

Product Description

Dunnage Bag, Construction Polyethylene, Polypropylene, and Kraft Paper, Length 48 In., Width 48 In., Thickness 28 mil, Max. Inflated Work Load Limit 3 psi, Breaking Inflated Load Limit 6 psi, Max. Void Fill 22 In., Includes Air Valve

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.