Dust Cap, 2 In, 316 SS

VALUE BRAND| Zoro #: G1598615| Mfr #: 3LX35

$69.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1598615 Mfr #: 3LX35
Body Material: 316 Stainless SteelCoupler Size: 2"
Coupling Type: DCFittings Sub-Category: Dust Caps
Connection Type: Female CouplerMax. Pressure: 250 psi
Item: Dust CapCountry of Origin (subject to change): Taiwan

Product Description

Dust Cap, Body Material 316 Stainless Steel, Coupling Type DC, Connection Type Female Coupler, Coupler Size 2 In., Max. Pressure 250 psi

Product Reviews

Save 15%. Sign up for Z-mail.