Dust Cap, 2 In

VALUE BRAND| Zoro #: G1357711| Mfr #: 3LX34

$11.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: MIL-A-A-59326D
Item: Dust Cap
Coupler Size: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1357711 Mfr #: 3LX34
Standards: MIL-A-A-59326DItem: Dust Cap
Coupler Size: 2"Max. Pressure: 250 psi
Fittings Sub-Category: Dust CapsConnection Type: Female Coupler
Body Material: AluminumCoupling Type: DC
Country of Origin (subject to change): Taiwan, Province of China

Description

Dust Cap, Body Material Aluminum, Coupling Type DC, Connection Type Female Coupler, Coupler Size 2 In., Max. Pressure 250 psi

Reviews