1-1/2" Male Adapter SS Dust Plug

VALUE BRAND| Zoro #: G0505312| Mfr #: 3LX20

$35.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0505312 Mfr #: 3LX20
Body Material: 316 Stainless SteelItem: Dust Plug
Coupler Size: 1-1/2"Coupling Type: DP
Fittings Sub-Category: Dust PlugsConnection Type: Male Adapter
Max. Pressure: 250 psiCountry of Origin (subject to change): Taiwan

Product Description

Dust Plug, Body Material 316 Stainless Steel, Coupling Type DP, Connection Type Male Adapter, Coupler Size 1-1/2 In., Max. Pressure 250 psi

Product Reviews

Save 15%. Sign up for Z-mail.