KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" Male Adapter SS Dust Plug

VALUE BRAND| Zoro #: G2134544| Mfr #: 3LX04

$21.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: MIL-A-A-59326D
Item: Dust Plug
Coupler Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2134544 Mfr #: 3LX04
Standards: MIL-A-A-59326DItem: Dust Plug
Coupler Size: 1"Max. Pressure: 250 psi
Fittings Sub-Category: Dust PlugsConnection Type: Male Adapter
Body Material: 316 Stainless SteelCoupling Type: DP
Country of Origin (subject to change): Taiwan, Province of China

Description

Dust Plug, Body Material 316 Stainless Steel, Coupling Type DP, Connection Type Male Adapter, Coupler Size 1 In., Max. Pressure 250 psi

Reviews