20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

2" Male Adapter SS Dust Plug

VALUE BRAND| Zoro #: G1448422| Mfr #: 3LX37

$44.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1448422 Mfr #: 3LX37
Body Material: 316 Stainless SteelCoupler Size: 2"
Coupling Type: DPFittings Sub-Category: Dust Plugs
Connection Type: Male AdapterMax. Pressure: 250 psi
Item: Dust PlugCountry of Origin (subject to change): Taiwan

Product Description

Dust Plug, Body Material 316 Stainless Steel, Coupling Type DP, Connection Type Male Adapter, Coupler Size 2 In., Max. Pressure 250 psi

Product Reviews

Save 15%. Sign up for Z-mail.