3" Male Adapter SS Dust Plug

VALUE BRAND| Zoro #: G0244492| Mfr #: 3LX53

$71.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Dust Plug
Body Material: 316 Stainless Steel
Standards: MIL-A-A-59326D
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0244492 Mfr #: 3LX53
Body Material: 316 Stainless SteelCoupler Size: 3"
Coupling Type: DPFittings Sub-Category: Dust Plugs
Connection Type: Male AdapterMax. Pressure: 125 psi
Standards: MIL-A-A-59326DItem: Dust Plug
Country of Origin (subject to change): Taiwan

Product Description

Dust Plug, Body Material 316 Stainless Steel, Coupling Type DP, Connection Type Male Adapter, Coupler Size 3 In., Max. Pressure 125 psi

Product Reviews