E Retain Ring, Ext, 11/64 In, PK100

VALUE BRAND| Zoro #: G1505707| Mfr #: SE-17ST PA

$3.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1505707 Mfr #: SE-17ST PA
Clearance Dia. (Compressed): -Radial Wall: -
Height: -Prongs: -
For Bore Dia.: -Item: E Style Retaining Ring
Type: ExternalGroove Width Tolerance: +0.002"
Material: Carbon SteelClearance Dia. (Released): 0.325"
Finish: Black PhosphateClearance Dia. Free O.D.: 0.312"
Fits Groove Width: 0.029"Fits Groove Dia.: 0.127"
For Shaft Dia.: 11/64"Thickness Tolerance: +/-0.002"
Free I.D.: 0.125"Rockwell Hardness: RC48-53
Fits Groove Depth: 0.022"Meets/Exceeds: ASME
Groove Dia. Tolerance: +0.002"Thickness: 0.025"
Free O.D.: 0.312"Tensile Strength (PSI): 120, 000
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, E Style, Steel, Plain, For Shaft Dia 11/64 In, Free ID 0.125 In, Thickness 0.025 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.127 In, Groove Dia Tolerance +0.002 In, Fits Groove Width 0.029 In, Groove Width Tolerance +0.002 In, Fits Groove Depth 0.022 In, Clearance Dia Released 0.325 In, Clearance Dia Free OD 0.312 In, Meets ASME, Rockwell Hardness RC48-53, Tensile Strength 120, 000 PSI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.