E Retain Ring, Ext, 5/16 In, PK100

VALUE BRAND |Zoro #: G0474993|Mfr #: SE-31ST PA

$4.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0474993 Mfr #: SE-31ST PA
Clearance Dia. (Compressed): -Radial Wall: -
Height: -Prongs: -
For Bore Dia.: -Item: E Style Retaining Ring
Type: ExternalFits Groove Depth: 0.031"
Meets/Exceeds: ASMEGroove Dia. Tolerance: +0.003"
Thickness: 0.025"Free O.D.: 0.500"
Tensile Strength (PSI): 150, 000Groove Width Tolerance: +0.003"
Material: Carbon SteelClearance Dia. (Released): 0.520"
Finish: Black PhosphateClearance Dia. Free O.D.: 0.500"
Fits Groove Width: 0.029"Fits Groove Dia.: 0.250"
For Shaft Dia.: 5/16"Thickness Tolerance: +/-0.002"
Free I.D.: 0.243"Rockwell Hardness: RC48-53
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, E Style, Steel, Plain, For Shaft Dia 5/16 In, Free ID 0.243 In, Thickness 0.025 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.250 In, Groove Dia Tolerance +0.003 In, Fits Groove Width 0.029 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.031 In, Clearance Dia Released 0.520 In, Clearance Dia Free OD 0.500 In, Meets ASME, Rockwell Hardness RC48-53, Tensile Strength 150, 000 PSI, Package 100

Product Reviews

Save 15% when you sign up for Z-mail.