E Retain Ring, Ext, Dia 1 3/16 In

VALUE BRAND| Zoro #: G2138893| Mfr #: SE-118SS

$2.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2138893 Mfr #: SE-118SS
Clearance Dia. (Compressed): -Radial Wall: -
Height: -Prongs: -
For Bore Dia.: -Item: E Style Retaining Ring
Type: ExternalFits Groove Dia.: 1.079"
For Shaft Dia.: 1-3/16"Thickness Tolerance: +/-0.003"
Free I.D.: 1.066"Rockwell Hardness: RC44-51
Fits Groove Depth: 0.054"Meets/Exceeds: ASME
Groove Dia. Tolerance: +0.005"Thickness: 0.062"
Free O.D.: 1.626"Tensile Strength (PSI): 150, 000
Groove Width Tolerance: +0.004"Material: Stainless Steel
Clearance Dia. (Released): 1.670"Finish: Plain
Clearance Dia. Free O.D.: 1.626"Fits Groove Width: 0.068"
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, E Style, SS, Plain, For Shaft Dia 1 3/16 In, Free ID 1.066 In, Thickness 0.062 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 1.079 In, Groove Dia Tolerance +0.005 In, Fits Groove Width 0.068 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.054 In, Clearance Dia Released 1.670 In, Clearance Dia Free OD 1.626 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 150,000 PSI

Product Reviews

Save 15%. Sign up for Z-mail.