E Retain Ring, Ext, Dia 1 In, PK50

VALUE BRAND| Zoro #: G1798133| Mfr #: SE-98ST PA

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1798133 Mfr #: SE-98ST PA
Clearance Dia. (Compressed): -Radial Wall: -
Height: -Prongs: -
For Bore Dia.: -Item: E Style Retaining Ring
Type: ExternalFits Groove Dia.: 0.835"
For Shaft Dia.: 1"Thickness Tolerance: +/-0.002"
Free I.D.: 0.822"Rockwell Hardness: RC47-52
Fits Groove Depth: 0.074"Meets/Exceeds: ASME
Groove Dia. Tolerance: +0.003"Thickness: 0.050"
Free O.D.: 1.500"Tensile Strength (PSI): 150, 000
Groove Width Tolerance: +0.003"Material: Carbon Steel
Clearance Dia. (Released): 1.530"Finish: Black Phosphate
Clearance Dia. Free O.D.: 1.500"Fits Groove Width: 0.056"
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, E Style, Steel, Plain, For Shaft Dia 1 In, Free ID 0.822 In, Thickness 0.050 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.835 In, Groove Dia Tolerance +0.003 In, Fits Groove Width 0.056 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.074 In, Clearance Dia Released 1.530 In, Clearance Dia Free OD 1.500 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.