KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

E Retain Ring, Ext, Dia 10mm, PK100

VALUE BRAND| Zoro #: G0625782| Mfr #: DE-9ST PA

$9.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 100
Meets/Exceeds: DIN6799
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0625782 Mfr #: DE-9ST PA
Type: ExternalPackage Quantity: 100
Meets/Exceeds: DIN6799Clearance Dia. (Compressed): -
Fits Groove Dia.: 9.00mmFor Bore Dia.: -
Fits Groove Width: 1.15mmProngs: -
Thickness Tolerance: +/-0.02mmTensile Strength (PSI): 150,000
Free O.D.: 18.20mmClearance Dia. (Released): 18.80mm
For Shaft Dia.: 10mmRockwell Hardness: RC46-54
Finish: Black PhosphateGroove Dia. Tolerance: -0.09mm
Clearance Dia. Free O.D.: 18.20mmRadial Wall: -
Item: E Style Retaining RingFits Groove Depth: -
Height: -Groove Width Tolerance: +0.05mm
Thickness: 1.10mmMaterial: carbon steel
Country of Origin (subject to change): United States

Description

Fits Groove Depth -, Rockwell Hardness RC46-54, Clearance Dia. Free O.D. 18.20mm, Groove Width Tolerance +0.05mm, Free I.D. -, Free O.D. 18.20mm, Groove Dia. Tolerance -0.09mm, Radial Wall -, For Bore Dia. -, Prongs -, Package Quantity 100, E Style Retaining Ring, For Shaft Dia. 10mm, Carbon Steel, Height -, External, Thickness 1.10mm, Meets/Exceeds DIN6799, Fits Groove Width 1.15mm, Thickness Tolerance +/-0.02mm, Fits Groove Dia. 9mm, Finish Black Phosphate

Reviews