E Retain Ring, Ext, Dia 11mm, PK5

VALUE BRAND| Zoro #: G2068053| Mfr #: DE-10SA

$3.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: RC44-51
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2068053 Mfr #: DE-10SA
Package Quantity: 5Rockwell Hardness: RC44-51
Finish: PlainClearance Dia. (Released): 20.40mm
Fits Groove Width: 1.25mmThickness: 1.20mm
Radial Wall: -Groove Dia. Tolerance: -0.09mm
Fits Groove Depth: -Clearance Dia. Free O.D.: 19.70mm
Item: E Style Retaining RingMaterial: Stainless Steel
Thickness Tolerance: +/-0.02mmFits Groove Dia.: 10.00mm
Free O.D.: 19.70mmMeets/Exceeds: DIN6799
Type: ExternalFor Bore Dia.: -
Prongs: -Groove Width Tolerance: +0.05mm
For Shaft Dia.: 11mmHeight: -
Tensile Strength (PSI): 150,000Clearance Dia. (Compressed): -
Country of Origin (subject to change): United States

Description

Fits Groove Depth -, Rockwell Hardness RC44-51, Clearance Dia. Free O.D. 19.70mm, Groove Width Tolerance +0.05mm, Free I.D. -, Free O.D. 19.70mm, Groove Dia. Tolerance -0.09mm, Radial Wall -, For Bore Dia. -, Prongs -, Package Quantity 5, E Style Retaining Ring, For Shaft Dia. 11mm, Stainless Steel, Height -, External, Thickness 1.20mm, Meets/Exceeds DIN6799, Fits Groove Width 1.25mm, Thickness Tolerance +/-0.02mm, Fits Groove Dia. 10mm, Finish Plain

Reviews