Zoro Select
External-E E-Clip, Stainless Steel Plain Finish, 1/2 in Shaft Dia, 10 PK
Mfr # E-50SS
Zoro # G2433471
$5.64
4% off
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- For Bore Diameter Not Applicable
- Fits Groove Diameter 0.396"
- Material Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 5/8 in Shaft Dia, 10 PK E-62SS
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 100 PK BE-50ST PA
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 5/32 in Shaft Dia, 100 PK C-15ST ZD
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 30 mm Shaft Dia, 25 PK DSH-30ST PA
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 4-1/2 in Shaft Dia U36000.450.0001
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 30 mm Shaft Dia, 50 PK M36000.030.0001
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3 5/32 in Shaft Dia U36000.315.0001
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 2 7/8 in Shaft Dia CG-287SJ
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 240 mm Shaft Dia M36000.240.0001
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-1/8 in Shaft Dia SH-112SS
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 7/16 in Shaft Dia, 50 PK PO-43ST PA
- Zoro Select External Retaining Rings