KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

E Retain Ring, Ext, Dia 1/4 In, PK50

VALUE BRAND| Zoro #: G1147063| Mfr #: E-25SS

$11.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 50
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1147063 Mfr #: E-25SS
Type: ExternalPackage Quantity: 50
Meets/Exceeds: ASMEFree I.D.: 0.207"
Fits Groove Dia.: 0.210"For Bore Dia.: -
Fits Groove Width: 0.029"Prongs: -
Thickness Tolerance: +/-0.002"Tensile Strength (PSI): 120,000
Free O.D.: 0.527"Clearance Dia. (Released): 0.540"
For Shaft Dia.: 1/4"Rockwell Hardness: RC44-51
Finish: PlainGroove Dia. Tolerance: +0.002"
Clearance Dia. Free O.D.: 0.527"Radial Wall: -
Item: E Style Retaining RingClearance Dia. (Compressed): -
Fits Groove Depth: 0.020"Height: -
Groove Width Tolerance: +0.002"Thickness: 0.025"
Material: Stainless SteelCountry of Origin (subject to change): United States

Description

External Retaining Ring, E Style, SS, Plain, For Shaft Dia 1/4 In, Free ID 0.207 In, Thickness 0.025 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.210 In, Groove Dia Tolerance +0.002 In, Fits Groove Width 0.029 In, Groove Width Tolerance +0.002 In, Fits Groove Depth 0.020 In, Clearance Dia Released 0.540 In, Clearance Dia Free OD 0.527 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 120,000 PSI, Package 50

Reviews