E Retain Ring, Ext, Dia 16mm, PK50

VALUE BRAND| Zoro #: G0615011| Mfr #: 136644

$11.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0615011 Mfr #: 136644
Clearance Dia. (Compressed): -Radial Wall: -
Finish: Black PhosphateHeight: -
Material: Carbon SteelProngs: -
For Bore Dia.: -Type: External
Item: E Style Retaining RingMaterial: Carbon Steel
Finish: Black PhosphateFor Shaft Dia.: 16mm
Thickness: 1.50mmThickness Tolerance: +/-0.03mm
Fits Groove Dia.: 15.00mmGroove Dia. Tolerance: -0.11mm
Fits Groove Width: 1.55mmGroove Width Tolerance: +0.08mm
Fits Groove Depth: -Clearance Dia. (Released): 29.40mm
Clearance Dia. Free O.D.: 28.70mmTensile Strength (PSI): 150, 000
Rockwell Hardness: RC46-54Meets/Exceeds: DIN6799
Free O.D.: 28.70mmCountry of Origin (subject to change): United States

Product Description

Fits Groove Depth -, Rockwell Hardness RC46-54, Clearance Dia. Free O.D. 28.70mm, Groove Width Tolerance +0.08mm, Free I.D. -, Free O.D. 28.70mm, Groove Dia. Tolerance -0.11mm, Radial Wall -, For Bore Dia. -, Prongs -, Package Quantity 50, E Style Retaining Ring, For Shaft Dia. 16mm, Carbon Steel, Height -, External, Thickness 1.50mm, Meets/Exceeds DIN6799, Fits Groove Width 1.55mm, Thickness Tolerance +/-0.03mm, Fits Groove Dia. 15mm, Finish Black Phosphate

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.