20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

E Retain Ring, Ext, Dia 1/8 In, PK100

VALUE BRAND| Zoro #: G0707752| Mfr #: E-12SS

$12.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0707752 Mfr #: E-12SS
Clearance Dia. (Compressed): -Radial Wall: -
Height: -Prongs: -
For Bore Dia.: -Item: E Style Retaining Ring
Type: ExternalMaterial: Stainless Steel
Clearance Dia. (Released): 0.240"Finish: Plain
Clearance Dia. Free O.D.: 0.230"Fits Groove Width: 0.020"
Fits Groove Dia.: 0.095"For Shaft Dia.: 1/8"
Thickness Tolerance: +/-0.002"Free I.D.: 0.094"
Rockwell Hardness: RC44-51Fits Groove Depth: 0.015"
Meets/Exceeds: ASMEGroove Dia. Tolerance: +0.002"
Thickness: 0.015"Free O.D.: 0.230"
Tensile Strength (PSI): 100, 000Groove Width Tolerance: +0.002"
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, E Style, SS, Plain, For Shaft Dia 1/8 In, Free ID 0.094 In, Thickness 0.015 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.095 In, Groove Dia Tolerance +0.002 In, Fits Groove Width 0.020 In, Groove Width Tolerance +0.002 In, Fits Groove Depth 0.015 In, Clearance Dia Released 0.240 In, Clearance Dia Free OD 0.230 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 100,000 PSI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.