KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

E Retain Ring, Ext, Dia 1/8 In, PK50

VALUE BRAND| Zoro #: G1281576| Mfr #: E-12ST PA

$1.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 50
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1281576 Mfr #: E-12ST PA
Type: ExternalPackage Quantity: 50
Meets/Exceeds: ASMEClearance Dia. (Compressed): -
Free I.D.: 0.094"Fits Groove Dia.: 0.095"
For Bore Dia.: -Fits Groove Width: 0.020"
Prongs: -Thickness Tolerance: +/-0.002"
Tensile Strength (PSI): 100,000Free O.D.: 0.230"
Clearance Dia. (Released): 0.240"For Shaft Dia.: 1/8"
Rockwell Hardness: RC48-53Finish: Black Phosphate
Groove Dia. Tolerance: +0.002"Clearance Dia. Free O.D.: 0.230"
Radial Wall: -Item: E Style Retaining Ring
Fits Groove Depth: 0.015"Height: -
Groove Width Tolerance: +0.002"Thickness: 0.015"
Material: carbon steelCountry of Origin (subject to change): United States

Description

External Retaining Ring, E Style, Carbon Steel, Black Phosphate, For Shaft Dia 1/8 In, Free ID 0.094 In, Thickness 0.015 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.095 In, Groove Dia Tolerance +0.002 In, Fits Groove Width 0.020 In, Groove Width Tolerance +0.002 In, Fits Groove Depth 0.015 In, Clearance Dia Released 0.240 In, Clearance Dia Free OD 0.230 In, Meets ASME, Rockwell Hardness RC48-53, Tensile Strength 100,000 PSI, Package 50

Reviews