Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

E Retain Ring, Ext, Dia 20mm, PK25

VALUE BRAND| Zoro #: G2420923| Mfr #: DE-19ST PA

$7.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Rockwell Hardness: RC46-54
Finish: Black Phosphate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2420923 Mfr #: DE-19ST PA
Package Quantity: 25Rockwell Hardness: RC46-54
Finish: Black PhosphateClearance Dia. (Released): 37.60mm
Fits Groove Width: 1.80mmThickness: 1.75mm
Radial Wall: -Groove Dia. Tolerance: -0.11mm
Fits Groove Depth: -Clearance Dia. Free O.D.: 36.50mm
Item: E Style Retaining RingMaterial: carbon steel
Thickness Tolerance: +/-0.03mmFits Groove Dia.: 19.00mm
Free O.D.: 36.50mmMeets/Exceeds: DIN6799
Type: ExternalFor Bore Dia.: -
Prongs: -Groove Width Tolerance: +0.08mm
For Shaft Dia.: 20mmHeight: -
Tensile Strength (PSI): 150,000Clearance Dia. (Compressed): -
Country of Origin (subject to change): United States

Description

Fits Groove Depth -, Rockwell Hardness RC46-54, Clearance Dia. Free O.D. 36.50mm, Groove Width Tolerance +0.08mm, Free I.D. -, Free O.D. 36.50mm, Groove Dia. Tolerance -0.11mm, Radial Wall -, For Bore Dia. -, Prongs -, Package Quantity 25, E Style Retaining Ring, For Shaft Dia. 20mm, Carbon Steel, Height -, External, Thickness 1.75mm, Meets/Exceeds DIN6799, Fits Groove Width 1.80mm, Thickness Tolerance +/-0.03mm, Fits Groove Dia. 19mm, Finish Black Phosphate

Reviews